Zoro Homepage

Three Piece Gray Top Grain Leather Five Person Seating Set

  • Mfr # 534166

  • Zoro # G322357803


product price: $8,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
89 in
Color
Dark Gray/Beige White
Height (in)
42 in
Depth (in)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534166
Zoro #
G322357803
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in

Details

Commercial Use
No
Item
Seating Set
Color
Dark Gray/Beige White
Assembly Required
Partial Assembly Needed

Description

When it comes to indoor seating, this three piece gray top grain leather five person seating set has everything you need to get set and ready to relax. Upholstered with top grain leather that is designed to look good and last. Web suspension seat construction provides optimal support and cushioning. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.