
Three Piece Outdoor Blue Rattan Sofa Seating Group with Blue Cushions
Mfr # 625699
Zoro # G922352567
product price: $671.99
/ea
Free Shipping & Returns
Key Features
Width
44.88 in
Commercial Use
No
Color
Blue
Height
18.31 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625699
Zoro #
G922352567
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
44.88 in
Height
18.31 in
Length
22.83 in
Details
Commercial Use
No
Color
Blue
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed
Description
Elevate your outdoor experience with the wicker rattan outer frame, providing natural beauty to your seating arrangement. Create a welcoming atmosphere with the included outdoor bench, as it invites guests to sit, unwind, and appreciate the beauty of nature in your outdoor oasis. The inclusion of an outdoor coffee table with your outdoor setup serves as a convenient resting place for your favorite decor elements, such as candles, potted plants, or decorative accents that add a touch of personality to your outdoor oasis. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 18.31-inch h x 24.41-inch w x 22.44-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.