
Tidings of Comfort and Joy 1 White Framed Print Wall Art
Mfr # 416148
Zoro # G022892796
product price:Â $59.99
/eaKey Features
Depth
1 in
Material
Wood Print
Color
Red, Green, White
Length
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416148
Zoro #
G022892796
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
18 in
Width
14 in
Details
Material
Wood Print
Color
Red, Green, White
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
Subject
Text & Numbers
Description
Add an air of fashion to your room and rejuvenate the space with this tidings of comfort and joy 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.