
Tis the season Snowflakes 1 White Framed Print Wall Art
Mfr # 404803
Zoro # G322894766
product price:Â $42.59
/eaKey Features
Material
Wood Paper
Primary Art Material
Paper
Depth
1 in
Width
11 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404803
Zoro #
G322894766
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
11 in
Length
15 in
Details
Material
Wood Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Subject
Text & Numbers
Color
White, Brown
Set Type
Single Piece Item
Description
This tis the season snowflakes 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 11-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.