Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Co Black Framed Print Bathroom Wall Art

  • Mfr # 530084

  • Zoro # G322894186


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Color
Black
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530084
Zoro #
G322894186
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
15 in
Depth
1 in

Details

Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Color
Black
Primary Art Material
Wood
Shape
Rectangle
Commercial Use
Yes
Material
Wood
Wall Mounting Hardware Included
Yes
Item
Wall Art
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Art Type
Print

Description

This toilet paper co black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.