Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tropical Blooms I Gold Framed Print Wall Art
- Mfr # 521457
- Zoro # G222891704
product price:Â
$
289.99
/ea
Key Features
Width
26 in
Primary Art Material
Paper
Commercial Use
Yes
Material
Single matted
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521457
- Zoro #
- G222891704
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Commercial Use
- Yes
- Material
- Single matted
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Wall Mounting Hardware Included
- Yes
- Art Type
- Item
- Wall Art
- Set Type
- Single Piece Item
- Color
- Green
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Subject Pattern
- Other Plants and Flower
- Subject
- Plants & Flowers
Dimensions
- Width
- 26 in
- Length
- 32 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching tropical blooms i gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 26-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.