
Shop HOMEROOTS
See all product information
Trotting Dog in Comfy Christmas Attire Hand Painted Mouth Blown Glass Ornament
Mfr # 477460
Zoro # G322889434
product price:Â $33.39
/eaKey Features
Number in Set
1
Attachment Type
Hanging Ornament
Type
Finial Ornament
Style
Contemporary
Shatterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477460
Zoro #
G322889434
UPC #
-
Country of Origin
China
Dimensions
Length
3.75 in
Depth
2.75 in
Width
2.75 in
Details
Number in Set
1
Attachment Type
Hanging Ornament
Type
Finial Ornament
Style
Contemporary
Shatterproof
No
Occasion
Christmas
Theme
Animal
Commercial Use
No
Outdoor Use
No
Item
Christmas Ornaments
Color
Red, White, Green
Material
Glass
Pattern
Solid
Description
Ring in the Christmas cheer along with your furry friends with the Trotting Dog in Comfy Christmas Attire Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.