Tufted Blue And Black Velvet and Metal Dining Arm Chair

  • Mfr # 521273

  • Zoro # G522371920


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
34.84 in
Assembly Required
Partial Assembly Needed
Color
Blue Black
Depth (In.)
18.7 in
Width (In.)
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521273
Zoro #
G522371920
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
34.84 in
Depth (In.)
18.7 in
Width (In.)
23.62 in

Details

Assembly Required
Partial Assembly Needed
Color
Blue Black
Item
Dining Chair
Application Type
Yes

Description

Bring this comfortable tufted blue and black velvet and metal dining arm chair to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the office, foyer, hallway, or any room you might need extra seating. 34.84-inch H x 23.62-inch W x 18.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.