
Tufted Gray Velvet Modular U Shaped Sofa and Chaise Sectional With Toss Pillows
Mfr # 642272
Zoro # G622358845
product price: $4,705.99
/eaKey Features
Depth (in)
69 in
Width (in)
138 in
Color
Gray
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642272
Zoro #
G622358845
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
69 in
Width (in)
138 in
Height (in)
32 in
Details
Color
Gray
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
Elevate your lounging to the next level with this gray velvet modular u shaped sofa and chaise sectional with eight toss pillows. Accented with a touch of metallic, including modern gold square feet, and button tufted stitching, this handcrafted sectional will bring high fashion and style to your space. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people32.00-inch h x 138.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.