
Tufted Green and Natural Upholstered Velvet Dining Arm Chair
Mfr # 521186
Zoro # G422361427
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
16.53 in
Height (In.)
34.84 in
Width (In.)
16.53 in
Color
Green
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521186
Zoro #
G422361427
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
16.53 in
Height (In.)
34.84 in
Width (In.)
16.53 in
Details
Item
Dining Chair
Color
Green
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Bring this comfortable tufted green and natural upholstered velvet dining arm chair to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.84-inch h x 16.53-inch w x 16.53-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.