Shop HOMEROOTS
See all product information
Create Account
67" Natural Wood Double Pedestal Base Dining Table
Mfr # 713569
Zoro # G422909827
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
67 in
Length
33-1/2 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713569
- Zoro #
- G422909827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 67 in
- Length
- 33-1/2 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Manufactured Wood
- Leg Type
- Double Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Contemporary
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
- Commercial Use
- No
Description
Give your room the perfect anchor piece with this 67-inch natural wood double pedestal base dining table. This table features quality construction from manufactured wood and a sleek monotone color scheme with natural as the main color on both the top and the base. This table features a double pedestal base that adds some depth and interest to your space. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 67.00-inch w x 33.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.