Turquoise Sixteen Piece Round Trellis Ceramic Service For Four Dinnerware Set

  • Mfr # 534543

  • Zoro # G822367814


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
14.17 in
Overall Height
12.2 in
Assembly Required
No Assembly Needed
Application Type
No
Overall Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534543
Zoro #
G822367814
UPC #
-
Country of Origin
China

Dimensions

Overall Depth (In.)
14.17 in
Overall Height
12.2 in
Overall Width
12.2 in

Details

Item
Dinnerware
Assembly Required
No Assembly Needed
Application Type
No
Color
Turquoise

Description

Enhance your dining experience with the turquoise sixteen piece round trellis ceramic service for four dinnerware set. Crafted from high-quality ceramic, this dinnerware set includes four round dinner plates, four salad plates, four versatile cereal bowls, and four stylish mugs. With its stackable design, it allows for easy storage in your kitchen cabinets. The vibrant turquoise color adds a touch of elegance to any table setting. This set is dishwasher safe, making clean-up a breeze. It is also microwave safe, allowing you to warm up your meals with convenience. Elevate your dining experience with this beautiful and functional dinnerware set that seamlessly combines style and practicality. 12.2-inch H x 12.2-inch W x 14.17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.