Shop HOMEROOTS
See all product information
Create Account
Two Light Bronze and White Glass Wall Sconce
- Mfr # 398548
- Zoro # G323525744
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
15.38 in
Assembly Required
No Assembly Needed
Width
4.38 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398548
- Zoro #
- G323525744
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Dimensions
- Length
- 15.38 in
- Width
- 4.38 in
- Height
- 4 in
Description
With this Two Light Bronze and White Glass Wall Sconce you can add a touch of contemporary design to any outdoor space in your home. The wall bracket of this light has a curved rectangular shape and is finished in a brushed bronze color. Attached to the wall bracket there are two round hoops in the same finish and color. Inside these hoops there is a frosted white glass cylinder which has two bulbs inside it. This simple yet unique light will elevate your whole space, whether you use it on its own or in a pair. 15.38 in H x 4.38 in W x 4 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.