White Standard Jelly Jar One Light Outdoor Wall Light
- Mfr # 398453
- Zoro # G123525883
product price:Â
$
21.99
/ea
Key Features
Length
7-1/4 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Height
5-1/2 in
Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398453
- Zoro #
- G123525883
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7-1/4 in
- Height
- 5-1/2 in
- Width
- 4 1/2 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Description
The White Standard Jelly Jar One Light Outdoor Wall Light is a great choice if you are looking for basic outdoor lighting. Made of durable powder coated steel, the design is simplistic and versatile. The jelly jar design gives almost a retro feel, and gives this light a little pizazz. 7.3 in x 4.5 in x 5.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.