Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Beige Upholstered Solid and Manufactured Wood Bedroom Set
Mfr # 569363
Zoro # G222909089
product price:Â
$
866.99
/ea
Key Features
Color
Beige
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
34.8 in
Overall Width
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569363
- Zoro #
- G222909089
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 34.8 in
- Overall Width
- 79 in
- Overall Length
- 85.4 in
Details
- Color
- Beige
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Footboard Included
- Yes
- Nightstand Included
- Yes
- Weight Capacity
- 800 lb
- Bed Included
- Yes
- Upholstered
- Yes
- Finish
- Matte
- Commercial Use
- No
- Includes
- Bed, Nightstand
- Style
- Contemporary
- Number of Pieces Included
- 2
- Upholstery Material
- Faux leather
- Assembly Required
- Full Assembly Needed
- Item
- Bedroom Furniture Sets
- Number of Dresser Drawers
- 1
Description
Elevate your bedroom with this contemporary two-piece bedroom set. Crafted from a combination of solid and manufactured wood, the set includes a stylish bed and a matching nightstand, both in a chic beige hue. Upholstered in faux leather, this set exudes sophistication and modern appeal. The neutral beige color effortlessly complements any existing decor, adding a touch of elegance to your space. With clean lines and a sleek design, this bedroom set is perfect for creating a cozy and inviting ambiance in your bedroom. Transform your sleeping space into a sanctuary of comfort and style with this beautiful beige upholstered bedroom set. 34.8-inch h x 79-inch w x 85.4-inch d.