Bed
- Mfr # 7802CV
- Zoro # G423436704
product price:Â
$
2,814.99
/ea
Key Features
Storage Compartment Depth
31 in
Number of Storage Compartments
2
For Mattress Width
36 in
For Mattress Length
80 in
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7802CV
- Zoro #
- G423436704
- UPC #
- -
- Country of Origin
- United States
- Number of Storage Compartments
- 2
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Features
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Item
- Bed
- Model Name
- Endurance(TM) Bed 2.1
- Color
- Canvas
- Standards
- ISO 22196
- Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Storage Compartment Depth
- 31 in
- For Mattress Width
- 36 in
- For Mattress Length
- 80 in
- Overall Length
- 86 in
- Overall Height
- 24 in
- Overall Width
- 42 in
- Storage Compartment Height
- 8 in
- Storage Compartment Width
- 42 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Canvas, Material Polyethylene, Features Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.