Black and White Wood And Faux Leather King Bed Frame With Attached Nightstands
- Mfr # 486265
- Zoro # G222893623
product price:Â
$
2,381.99
/ea
Key Features
Color
White, Black
Material
Wood
Mattress Included
No
Upholstery Design
Partially Upholstered
Number of Slats Included
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486265
- Zoro #
- G222893623
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 27 in
- Width (In.)
- 137 in
- Size
- King
- Depth
- 92 in
Details
- Color
- White, Black
- Material
- Wood
- Mattress Included
- No
- Upholstery Design
- Partially Upholstered
- Number of Slats Included
- 15
- Upholstery Material
- Faux Leather
- Upholstery Color
- White
- Capacity
- 440 lb
- Box Spring Included
- No
- Item
- Standard Beds
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Upholstered
- Yes
- Box Spring Required
- No
- Slat Kit Included
- Yes
- Nailhead Trim
- No
- Tufted
- No
Description
The black and white wood and faux leather king bed frame with attached nightstands is the ultimate combination of comfort and style. This contemporary style low platform bed is partially upholstered in a beautiful white faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 27.00-inch h x 137.00-inch w x 92.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.