Two Piece Black Bedroom Set
- Mfr # 526367
- Zoro # G322908920
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Overall Height
18.9 in
Overall Width
16.14 in
Overall Length
14.29 in
Included Headboard (Yes/No)
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526367
- Zoro #
- G322908920
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Bed Size
- 48"
- Overall Height
- 18.9 in
- Overall Width
- 16.14 in
- Overall Length
- 14.29 in
Details
- Material
- Manufactured Wood
- Included Headboard (Yes/No)
- No
- Upholstered
- No
- Commercial Use
- No
- Nightstand Included
- Yes
- Assembly Required
- Full Assembly Needed
- Includes
- Nightstand, Dresser
- Bed Included
- No
- Number of Pieces Included
- 2
- Item
- Bedroom Furniture Sets
- Style
- Modern
- Finish
- Matte
- Footboard Included
- No
- Number of Dresser Drawers
- 5
Description
Enhance your bedroom with this sleek and sophisticated two piece black bedroom set. The modern design features a nightstand and dresser, perfect for adding storage and style to your space. The set includes two essential pieces in a striking black color that will effortlessly complement any decor. The nightstand provides a convenient spot for your bedside essentials, while the dresser offers ample storage for your clothing and accessories. Elevate your bedroom with this chic and practical set that brings a contemporary touch to your personal retreat. 18.9-inch h x 16.14-inch w x 14.29-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.