Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Black Bedroom Set

  • Mfr # 530253

  • Zoro # G322347699


product price: $1,722.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
60.47 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Black
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530253
Zoro #
G322347699
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
60.47 in
Depth (in)
19.68 in
Height (in)
27.55 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Set
Color
Black
Material
Manufactured Wood

Description

Enhance your bedroom with this sleek two-piece black bedroom set featuring a modern design. The set includes a horizontal dresser with six drawers of multiple sizes, providing ample storage space for your essentials. Crafted from manufactured wood, this set is not only stylish but also durable. The metal handles add a contemporary touch to the overall look. Perfect for those seeking a minimalist and chic aesthetic, this black bedroom set comes with two matching pieces to complete your bedroom decor effortlessly. 27.55-inch H x 60.47-inch W x 19.68-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.