Zoro Homepage

Two Piece Blue Four Person Seating Set

  • Mfr # 534171

  • Zoro # G722356949


product price: $6,228.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
89 in
Depth (in)
38 in
Color
Light Blue/Beige White
Height (in)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534171
Zoro #
G722356949
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Depth (in)
38 in
Height (in)
42 in

Details

Commercial Use
No
Item
Seating Set
Color
Light Blue/Beige White
Assembly Required
Partial Assembly Needed

Description

Crafted with solid wood frame, this elegant seating set in a calming blue hue comfortably accommodates four people, perfect for creating a cozy corner in your living space. The upholstery in matching blue tones adds a touch of sophistication, enhancing the overall aesthetic appeal. With two well-crafted pieces included, this set is designed to provide both style and functionality, making it an ideal choice for those seeking a harmonious blend of design and comfort. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.