
Two Piece Gray Four Person Seating Set
Mfr # 534170
Zoro # G222348963
product price: $6,228.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
38 in
Height (in)
42 in
Width (in)
89 in
Assembly Required
Partial Assembly Needed
Color
Dark Gray/Beige White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534170
Zoro #
G222348963
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
38 in
Height (in)
42 in
Width (in)
89 in
Details
Assembly Required
Partial Assembly Needed
Color
Dark Gray/Beige White
Commercial Use
No
Item
Seating Set
Description
Step into a world of unparalleled seating comfort with our remarkable two-piece gray four-person seating set. Crafted with a sturdy solid wood frame, the gray upholstery color seamlessly complements any contemporary decor. The set includes two versatile pieces that offer ample seating space for you and your guests. The neutral gray color adds a touch of sophistication to your living room or entertainment area, making it a versatile addition to your home. The solid wood frame ensures durability and long-lasting support, while the gray upholstery provides a stylish and cozy seating option. Ideal for creating a cozy and inviting seating arrangement without compromising on style. 42-inch H x 89-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.