Shop HOMEROOTS

Two Piece Gray Solid and Manufactured Wood Bedroom Set

  • Mfr # 662334

  • Zoro # G822905962


product price:  $612.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Bed Size
King
Color
Gray
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
68.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
662334
Zoro #
G822905962
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bed Size
King
Overall Height
68.2 in
Overall Width
41.3 in
Overall Length
18.5 in

Details

Color
Gray
Material
Wood
Box Spring Required (Yes/No)
No
Included Headboard (Yes/No)
No
Number of Dresser Drawers
1
Footboard Included
No
Includes
Armoire
Bed Included
No
Nightstand Included
No
Commercial Use
No
Number of Pieces Included
2
Style
Modern
Weight Capacity
300 lb
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Sets
Finish
Natural
Upholstered
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.