Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Gray Upholstered Solid and Manufactured Wood Bedroom Set
Mfr # 569359
Zoro # G622910890
product price:Â
$
866.99
/ea
Key Features
Bed Size
King
Color
Gray
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
34.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569359
- Zoro #
- G622910890
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 34.8 in
- Overall Width
- 79 in
- Overall Length
- 85.4 in
Details
- Color
- Gray
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Includes
- Bed, Nightstand
- Weight Capacity
- 800 lb
- Footboard Included
- Yes
- Nightstand Included
- Yes
- Upholstered
- Yes
- Upholstery Material
- Polyester
- Style
- Contemporary
- Item
- Bedroom Furniture Sets
- Number of Pieces Included
- 2
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Number of Dresser Drawers
- 1
- Bed Included
- Yes
- Commercial Use
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.