Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Oak Solid and Manufactured Wood Bedroom Set
Mfr # 569373
Zoro # G022907902
product price:Â $1,124.99
/eaKey Features
Bed Size
King
Color
Oak
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569373
- Zoro #
- G022907902
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 39 in
- Overall Width
- 79.2 in
- Overall Length
- 82.3 in
Details
- Color
- Oak
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Footboard Included
- Yes
- Commercial Use
- No
- Number of Pieces Included
- 2
- Nightstand Included
- Yes
- Item
- Bedroom Furniture Sets
- Number of Dresser Drawers
- 1
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 800 lb
- Finish
- Natural
- Includes
- Bed, Nightstand
- Bed Included
- Yes
- Style
- Contemporary
Description
Elevate your bedroom with this contemporary bedroom set crafted from oak solid and manufactured wood. The set includes a stylish bed and a convenient nightstand to complete your bedroom decor. The warm oak color adds a touch of natural beauty to your space, creating a cozy and inviting atmosphere. Designed with modern living in mind, this two-piece set combines quality craftsmanship with a sleek aesthetic, making it the perfect addition to any bedroom. Enjoy the durability and timeless charm of oak wood furniture, promising both style and functionality for your bedroom retreat. 39-inch h x 79.2-inch w x 82.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.