Shop HOMEROOTS
See all product information
Create Account
Off White Solid Wood Twin Bed Frame
- Mfr # 347115
- Zoro # G922887922
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Material
Wood
Slat Kit Included
No
Box Spring Required
Yes
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347115
- Zoro #
- G922887922
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 41 in
- Depth
- 85 in
- Size
- Twin
- Length (In.)
- 47 in
Details
- Color
- Off White
- Material
- Wood
- Slat Kit Included
- No
- Box Spring Required
- Yes
- Tufted
- No
- Box Spring Included
- Yes
- Upholstered
- No
- Capacity
- 350 lb
- Finish
- Chrome
- Shape
- Rectangular
- Item
- Standard Beds
- Nailhead Trim
- No
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this solid wood off white bed. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 47" H x 41" W x 85" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.