Ultra Soft Blue and Ivory Kids Sledding Handmade Queen Size Woven Blanket

  • Mfr # 383070

  • Zoro # G022884357


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
82 in
Heated
No
Size
Queen
Contruction Technique
Woven
Width
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383070
Zoro #
G022884357
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
82 in
Size
Queen
Width
93 in
Thickness
1 in

Details

Heated
No
Contruction Technique
Woven
Color
Blue, Beige
Material
Microfiber
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Back Side Color
Blue and Beige
Reversible
Yes
Embroidered
No
Pattern
No Pattern and Not Solid Color
Fill Material
No fill

Description

This Ultra Soft Blue and Ivory Kids Sledding Handmade Throw Blanket features shades of navy blue, ivory, green, and red color scheme that is just perfect for a fun winter getaway vibe. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, or as a hanging wall tapestry. It is not only super soft, but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy the winter season and cuddle up with this fun kids snow sledding patterned cozy blanket. Queen size 93-inch H x 82-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.