
Vintage 1598 Map Of The Americas Unframed Print Wall Art
Mfr # 391931
Zoro # G922887380
product price:Â $37.99
/eaKey Features
Art Type
Print
Assembly Required
No Assembly Needed
Length
32 in
Primary Art Material
Paper
Color
Cream, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391931
Zoro #
G922887380
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Depth
0.1 in
Width
24 in
Details
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Cream, Gray
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
No
Finish
Matte
Subject
Geography
Item
Wall Art
Number of Pieces Included
1
Material
Paper
Description
Bring some sizzle to your space with this eye-catching vintage 1598 map of the americas unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.