
Vintage 1718 Map Of New France Unframed Print Wall Art
Mfr # 391943
Zoro # G722887467
product price:Â $37.99
/eaKey Features
Finish
Matte
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Color
Tan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
391943
Zoro #
G722887467
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
28 in
Width
24 in
Details
Finish
Matte
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Color
Tan
Primary Art Material
Paper
Shape
Rectangle
Item
Wall Art
Material
Paper
Number of Pieces Included
1
Subject
Geography
Assembly Required
No Assembly Needed
Description
This vintage 1718 map of new france unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.