
Vintage 1929 Chicago Michigan Ave Travel Unframed Print Wall Art
Mfr # 394311
Zoro # G922889551
product price:Â $17.99
/eaKey Features
Material
Paper
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394311
Zoro #
G922889551
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Depth
0.1 in
Length
12 in
Details
Material
Paper
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Number of Pieces Included
1
Finish
Matte
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Advertisements
Color
Black
Description
This vintage 1929 chicago michigan ave travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.