
Vintage 1929 Chicago Michigan Ave Travel Unframed Print Wall Art
Mfr # 394336
Zoro # G022891522
product price:Â $37.99
/eaKey Features
Width
24 in
Subject
Scenic & Cityscapes
Art Type
Print
LED/Illuminated
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394336
Zoro #
G022891522
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.1 in
Length
36 in
Details
Subject
Scenic & Cityscapes
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Finish
Matte
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Black, Green
Material
Paper
Shape
Rectangle
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Description
This vintage 1929 chicago michigan ave travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.