
Vintage 1929 Chicago Vacation Travel Unframed Print Wall Art
Mfr # 394340
Zoro # G222891445
product price:Â $17.99
/eaKey Features
LED/Illuminated
No
Depth
0.1 in
Color
Black, Green
Material
Paper
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394340
Zoro #
G222891445
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
12 in
Width
9 in
Details
LED/Illuminated
No
Item
Wall Art
Color
Black, Green
Material
Paper
Primary Art Material
Paper
Subject
Scenic & Cityscapes
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Finish
Matte
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Description
The vintage 1929 chicago vacation travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.