Vintage 1933 Chicago Worlds Fair Unframed Print Wall Art

  • Mfr # 394368

  • Zoro # G422888931


product price: $24.99
/ea

Key Features

Shape
Rectangle
Color
White, Yellow
Material
Paper
Finish
Matte
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394368
Zoro #
G422888931
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
0.1 in
Length
24 in

Details

Shape
Rectangle
Item
Wall Art
Color
White, Yellow
Material
Paper
Finish
Matte
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Advertisements
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
1

Description

The vintage 1933 chicago worlds fair unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.