Vintage 1934 California Travel Unframed Print Wall Art

  • Mfr # 394349

  • Zoro # G822892071


product price:  $29.99
/ea

Key Features

Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Blue, Green
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394349
Zoro #
G822892071
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Depth
0.1 in
Length
30 in

Details

Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Blue, Green
Subject
Nautical & Beach
Item
Wall Art
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Pieces Included
1
LED/Illuminated
No
Finish
Matte

Description

Add an air of fashion to your room and rejuvenate the space with this vintage 1934 california travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 20 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.