Vintage Black Wooden Phone Booth Bar Cabinet
- Mfr # 388605
- Zoro # G322911050
product price:Â
$
1,961.99
/ea
Key Features
Shape
Rectangle
Overall Depth
16-1/2 in
Overall Length
30-1/2 in
Overall Height
79 in
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388605
- Zoro #
- G322911050
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 16-1/2 in
- Overall Length
- 30-1/2 in
- Overall Height
- 79 in
Details
- Shape
- Rectangle
- Frame Material
- Wood
- Assembly
- No Assembly Needed
- Color
- Black
- Type
- Entertainment Organizer
- Item
- Organizers
- Includes
- 1 Piece
- Drawers
- Yes
- Commercial Use
- No
- Finish
- Matte
Description
A super cool accent piece for your space that has practical storage and entertaining capabilities as well. This Vintage Blue Wooden Phone Booth Bar Cabinet is a full-size replica of an old time phone booth that has lots of useful storage and display space inside. A double wine rack on the bottom houses 10 bottles, while the slots at the top of the cabinet hold approximately 8 wine glasses for your drinking pleasure. There are two shelves for storage, a single drawer to hold those coasters and bottle openers, and a mirrored back to pull it all together. An intersting and unique way to store and serve your wine and spirits, this phone booth cabinet will be a big hit. 79" H x 30.5" W x 16.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.