Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Silver Solid Wood and Aluminum Accent Cabinet Soft Close With Two Doors And One Drawer
- Mfr # 489025
- Zoro # G123438602
product price:Â
$
3,593.99
/ea
Key Features
Lacquered
No
Cabinet Type
Accent Cabinet
Number of Drawers
1
Number of Cabinets
1
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489025
- Zoro #
- G123438602
- UPC #
- -
- Country of Origin
- India
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Number of Drawers
- 1
- Number of Cabinets
- 1
- Shape
- Rectangular
- Cabinet Design
- Standard
- Weight Capacity
- 100 lbs
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Material
- Aluminum
- Gloss Finish
- Yes
- Color
- Silver
- Shelves Included
- Yes
- Glass Doors
- No
- Cabinet Doors
- Yes
- Finish
- Chrome
- Solid Wood Frame
- Yes
- Item
- Cabinets
Dimensions
- Overall Depth
- 18 in
- Width
- 32 in
- Overall Length
- 71 in
Description
This 71-inch silver solid wood and aluminum accent cabinet soft close with two doors and one drawer will be the perfect addition to your dining or living space. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71-inch h x 32-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.