
Vintage Inspired Nyc City Skyline Unframed Print Wall Art
Mfr # 399035
Zoro # G122892573
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399035
Zoro #
G122892573
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
1.25 in
Width
16 in
Details
Material
Polyester
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Item
Wall Art
Number of Pieces Included
1
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Color
Gray
Primary Art Material
Canvas
Subject
Scenic & Cityscapes
Commercial Use
No
Description
Bring some sizzle to your space with this eye-catching vintage inspired nyc city skyline unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.