Waves In the Surf II Wood Brown Framed Wall Art

  • Mfr # 472058

  • Zoro # G822893894


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472058
Zoro #
G822893894
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
30 in
Length
36 in

Details

Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
1
Color
Blue
Shape
Rectangle
Subject
Landscape & Nature

Description

Unique and decorative, this waves in the surf ii wood brown framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 36-inch H x 30-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.