
West Point New York Vintage Travel Unframed Print Wall Art
Mfr # 394361
Zoro # G822887831
product price:Â $29.99
/eaKey Features
Number of Pieces Included
1
Set Type
Single Piece Item
Shape
Rectangle
Finish
Matte
Color
Blue, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394361
Zoro #
G822887831
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
20 in
Length
30 in
Details
Number of Pieces Included
1
Set Type
Single Piece Item
Shape
Rectangle
Finish
Matte
Item
Wall Art
Color
Blue, Yellow
Material
Paper
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Commercial Use
Yes
Subject
Scenic & Cityscapes
Description
Add an air of fashion to your room and rejuvenate the space with this west point new york vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.