Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White And Brown Faux Rattan Dining Chair

  • Mfr # 389600

  • Zoro # G322832676


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Outdoor Chair Type
Dining Chair
Number of Chairs Included
1
Chair Depth
22 in
Chair Finish
Natural Wood
Chair Frame Color
Brown, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389600
Zoro #
G322832676
UPC #
-
Country of Origin
Indonesia

Dimensions

Chair Depth
22 in
Chair Width
21 in
Chair Height
35.5 in

Details

Outdoor Chair Type
Dining Chair
Number of Chairs Included
1
Chair Finish
Natural Wood
Chair Frame Color
Brown, White
Product Type
Transitional
Item
Outdoor Chairs
Cushions Included
No
Chair Frame Material
Faux Rattan
Assembly
No Assembly Needed
Modular
No
Canopy Included
No

Description

Experience the perfect blend of form and function with the white and brown faux rattan dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Enjoy the good life everyday with this fashionable outdoor seating option. 35.5" H x 21" W x 22" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.