
White And Gray Wood And Upholstery Lighted Twin Bed Frame
Mfr # 564732
Zoro # G722366085
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
41.22 in
Material
Wood
Color
Gray White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564732
Zoro #
G722366085
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
41.22 in
Overall Width
79.8 in
Overall Height
53.74 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Wood
Color
Gray White
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray and white wood and upholstery lighted twin bed frame. Partially upholstered in a gray, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 53.74-inch h x 79.8-inch w x 41.22-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.