
White and Silver Faux Crystal Bling Wood And Upholstery Lighted King Bed Frame (Discontinued)
- Mfr # 564760
- Zoro # G622361654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564760
Zoro #
G622361654
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
59.1 in
Overall Length
82.7 in
Overall Width
84.4 in
Details
Commercial Use
No
Color
White
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous silver and white faux crystal bling wood and upholstery lighted king bed frame. This partially upholstered head board features tufted upholstery in a beautiful white polyester blend and LED lighting that brings a unique and special touch to your room. The footboard adds some glitz and glam with crushed faux crystal detailing. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a glam environment that will provide restful slumber for years to come. 59.1-inch h x 84.4-inch w x 82.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.