
White And Silver Heavy Duty Plastic Dining Arm Chair
Mfr # 520275
Zoro # G622350603
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
19 in
Height (In.)
32 in
Width (In.)
23 in
Application Type
Yes
Color
White Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520275
Zoro #
G622350603
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19 in
Height (In.)
32 in
Width (In.)
23 in
Details
Item
Dining Chair
Application Type
Yes
Color
White Silver
Description
Make your dining experience the best with this white and silver heavy duty plastic dining arm chair. The solid back gives this chair its unique style. The chair is stackable, making it really convenient to store away if needed. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch H x 23-inch W x 19-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.