White And Silver Marble And Stainless Steel Pedestal Base Round Top Dining Table
Mfr # 370427
Zoro # G222912133
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Width
37.01 in
Assembly Required
Full Assembly Needed
Height
30.32 in
Shape
Round
Tabletop Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370427
Zoro #
G222912133
UPC #
-
Country of Origin
China
Dimensions
Width
37.01 in
Height
30.32 in
Length
37.01 in
Details
Assembly Required
Full Assembly Needed
Shape
Round
Tabletop Material
Marble
Leg Color
Silver
Leaf Included
No
Table Mechanism
Fixed
Leg Type
Pedestal
Tabletop Color
White
Purposeful Distressing Type
No Distressing
Item
Dining Tables
Frame Material
Stainless Steel
Assembled/Unassembled
Unassembled
Frame Color
White and Silver
Description
Make a statement with the white and silver marble and stainless steel pedestal base round top dining table and infuse a dash of character and personality into your space. The base of this table is made from stainless steel in a silver color that creates a good looking visual contrast to the white marble tabletop. The two-tone finish is attractive and fashionable. This table features a pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.32-inch h x 37.01-inch w x 37.01-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.