Zoro Homepage

White and Yellow Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568074

  • Zoro # G022367720


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
White Yellow
Overall Depth
15 in
Overall Width
23.2 in
Application Type
No
Overall Height
34.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568074
Zoro #
G022367720
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Width
23.2 in
Overall Height
34.8 in

Details

Color
White Yellow
Application Type
No
Item
Office Chair
Material
Velet
Assembly Required
Partial Assembly Needed

Description

Far from just a perch when studying or working, this stylish white and yellow adjustable height swivel rolling office chair brings style and function to your workspace. The high quality steel frame and construction and add durability, strength and support to the design. Cultivate a healthier posture with this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.80-inch h x 23.20-inch w x 15.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.