White Faux Crystal Bling Wood And Tufted Cotton Lighted King Bed Frame

  • Mfr # 634329

  • Zoro # G922343879


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
64.1 in
Color
White
Overall Width
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634329
Zoro #
G922343879
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
64.1 in
Overall Width
87 in
Overall Length
79 in

Details

Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Color
White
Material
Wood

Description

Drift off to a great night's sleep with the luxuriously stylish white faux crystal bling wood and tufted cotton lighted king bed frame. This partially upholstered bed frame is covered in a beautiful button tufted white 100% cotton that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 64.10-inch h x 87.00-inch w x 79.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.