Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Four Piece Wood Brown Solid Wood Bedroom Set With Mirror
- Mfr # 343925
- Zoro # G622911934
product price:Â
$
4,293.99
/ea
Key Features
Bed Size
King
Color
Brown
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
42.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343925
- Zoro #
- G622911934
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bed Size
- King
- Overall Height
- 42.5 in
- Overall Width
- 80 in
- Overall Length
- 80 in
Details
- Color
- Brown
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Number of Dresser Drawers
- 6
- Bed Included
- Yes
- Footboard Included
- No
- Finish
- Gloss
- Assembly Required
- No Assembly Needed
- Item
- Bedroom Furniture Sets
- Upholstered
- No
- Style
- Modern
- Nightstand Included
- Yes
- Includes
- Bed, Nightstand, Dresser, Dresser Mirror
- Number of Pieces Included
- 4
Description
Enhance your bedroom with a touch of modern sophistication with this four-piece solid wood bedroom set, including a bed, nightstand, dresser, and dresser mirror. The warm wood brown color adds a cozy and inviting feel to your space, creating a harmonious ambiance for relaxation and rest. Crafted from durable solid wood, each piece exudes quality and style, while the integrated mirror enhances the sense of spaciousness in the room. This bedroom set offers a cohesive look that effortlessly ties the elements of your bedroom together, making it a practical and stylish choice for your home decor. 42.5-inch H x 80-inch W x 80-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.