
White Faux Crystal Bling Wood And Tufted Cotton Lighted Queen Bed Frame
Mfr # 634330
Zoro # G622354113
product price:Â $1,256.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
64.1 in
Color
White
Overall Length
63.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634330
Zoro #
G622354113
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
64.1 in
Overall Length
63.4 in
Overall Width
86.7 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
White
Item
Standard Bed
Material
Wood
Description
Update and anchor your room in style with the fabulous white faux crystal bling wood and tufted cotton lighted queen bed frame. Partially upholstered in a white button tufted 100% cotton, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 64.10-inch h x 86.70-inch w x 63.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.