White Folding Luggage Rack With White Straps
- Mfr # 489580
- Zoro # G323439331
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Length
20 in
Width
23 in
Material
Solid Wood and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489580
- Zoro #
- G323439331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 13 in
- Length
- 20 in
- Width
- 23 in
Details
- Item
- Luggage Racks
- Material
- Solid Wood and Manufactured Wood
Description
The white folding luggage rack with white straps is an essential addition to any bedroom or guest area. Hand-crafted from solid wood with a curved leg design and three white nylon straps, this luggage rack embodies durability and adds a fine hotel vibe to your space. The rack is foldable, ensuring easy storage and portability when not in use. With three sturdy navy nylon straps, it securely holds your luggage, keeping your belongings organized and within reach. Enhance the charm of your guest room with this convenient and aesthetically pleasing high quality white on white rack. 20.00-inch h x 23.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.