Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Full Over Queen Contemporary Metal Bunk Bed With Drawers

  • Mfr # 590300

  • Zoro # G322372806


product price: $1,216.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
63 in
Overall Length
62 in
Assembly Required
Partial Assembly Needed
Overall Width
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590300
Zoro #
G322372806
UPC #
-
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
62 in
Overall Width
82 in

Details

Commercial Use
No
Item
Bunk Bed
Assembly Required
Partial Assembly Needed
Material
Iron,Wood
Color
White

Description

Stylish and super eye-catching, the white full over queen contemporary metal bunk bed with drawers will add a rich unique vibe to children's or teenager's bedrooms. Painted in white, it will add a timeless spark to your home. This unique full over queen size bunk bed will shine in any room. The upper bunk is surrounded by safe guard railings while the bottom bunk displays a headboard and footboard. The integrated structure delivers a high level of stability with a full on stylish appearance. The sleek clean cut presence of this bed is destined to transform your bedroom into a fun and charming zone. 63-inch h x 82-inch w x 62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.