White Italian Leather 3 Power Reclining L Shaped Eight Piece Corner Sectional With Console

  • Mfr # 544997

  • Zoro # G422372225


product price: $10,956.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
152 in
Color
White
Height (in)
39 in
Depth (in)
125 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544997
Zoro #
G422372225
UPC #
-
Country of Origin
China

Dimensions

Width (in)
152 in
Height (in)
39 in
Depth (in)
125 in

Details

Color
White
Item
Sectional
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Made of the highest quality, supple leather, this white Italian leather 3 power reclining l shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 152-inch W x 125-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.